Emergency Light, LED, Dual Head, White, 6V, 1.8W

Item #: 365277

Cat #: EU2LEDM6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Emergency Light, LED, Dual Head, White, 6 Volt, 1.8 Watt

Overview

Emergency Light, LED, Dual Head, White, 6 Volt, 1.8 Watt
Also known as: EU2LEDM6

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.800
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)