RadioRA 2 Remote Switch, Ivory

Item #: 365232

Cat #: RD-RS-277-IV

UPC: 027557963114

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Remote Switch, IvoryRadioRA 2, Remote Switch, Maestro, 277V, Color: Ivory.

Overview

RadioRA 2 Remote Switch, IvoryRadioRA 2, Remote Switch, Maestro, 277V, Color: Ivory.
RadioRA 2 Remote Switch, Multi-location, 277V in ivory
Also known as: 027557963114, RD-RS-277-IV

Specifications

Type: Remote Switch
Volts AC: 277
Color: Ivory
Mounting: Knuckle
Type: Remote Switch
Color: Ivory
Volts AC: 277
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)