Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 5"

Item #: 36520

Cat #: A1210CHS

UPC: 783510555207

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Continuous Hinge with Clamps, Wall Mount, 12 x 10 x 5 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Continuous Hinge with Clamps, Wall Mount, 12 x 10 x 5 Inch, Steel/Gray Powder Coat
The nVent HOFFMAN HOFA1210CHS is an easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510555207, A1210CHS

Specifications

Height: 12 in
Depth: 5 in
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Mounting: Wall
Height: 12 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 5 in
Width: 10 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)