Enclosure, NEMA 3R, Screw Cover, 30" x 30" x 16"

Item #: 365154

Cat #: A30R3016NK

UPC: 783510138066

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 30 x 30 x 16 inch, Steel/Gray Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 30 x 30 x 16 inch, Steel/Gray Powder Coat
Also known as: 783510138066, A30R3016NK

Specifications

Material: Steel
Size: 30 x 30 x 16 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Size: 30 x 30 x 16 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)