2-Light Ceiling Flush Mount, 60W, A19, 120V, Heirloom Bronze

Item #: 365130

Cat #: 75942-782

UPC: 785652020377

Sign In or Register to view pricing and more.
Documents & Guides
Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Alabaster Glass, Safety Listed for Damp Location

Overview

Two Light Ceiling Flush Mount, 60 Watt, A19, Medium Base, 120 Volt, Heirloom Bronze, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652020377, 75942-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 13 in
Wattage: 60
Material: Steel
Type: Ceiling Fixture
Color: Heirloom Bronze
Volts AC: 120
Wattage: 60
Type: Ceiling Fixture
Base: Medium Screw (E26)
Diameter: 13 in
Material: Steel

Customer Reviews

No reviews for this product
(0)