Pull Box, NEMA 3/12, Screw Cover, 8" x 8" x 6", Galvanized

Item #: 36513

Cat #: A886GSC

UPC: 783510490393

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA/EEMAC Type 3 and 12 (Except For Mounting Provisions), Screw Cover / KOs, 8 Inch x 8 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA/EEMAC Type 3 and 12 (Except For Mounting Provisions), Screw Cover / KOs, 8 Inch x 8 Inch x 6 Inch, Steel With Galvanized Finish, No Knockouts
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510490393, A886GSC

Specifications

IP/NEMA Rating: IP66
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP66
Depth: 6 in
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)