Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, Gray

Item #: 365128

Cat #: W5320-T0G

UPC: 078477433577

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant.
15 Amp, 125 Volt, Weather and Tamper Resistant, Duplex Receptacle, Grounding, Side and Quickwire, Gray
Also known as: 078477433577, W5320-T0G

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex, Weather Resistant
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Duplex, Weather Resistant
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)