![Rope Light, 150', .18W, 3.5V, Clear Rope Light, 150', .18W, 3.5V, Clear](https://rexel-cdn.com/products/image.jpg?i=EBD8D0A9-8EC8-4D03-8F4E-1A9E63450B55&f=420)
Rope Light, 150', .18W, 3.5V, Clear
Item #: 365079
Cat #: RLR13-150-32
UPC: 759929315329
Sign In or Register to view pricing and more.
Documents & Guides
Rope Light, 150 Foot, .18 Watt, 3.5 Volt, Clear, 1/2 Inch Diameter, Retail Packaging
Overview
Rope Light, 150 Foot, .18 Watt, 3.5 Volt, Clear, 1/2 Inch Diameter, Retail Packaging
Also known as: 759929315329, RLR13-150-32
Specifications
Length: | 150 ft |
Diameter: | 1/2 in |
Color: | Clear |
Wattage: | 0.180 |
Length: | 150 ft |
Color: | Clear |
Diameter: | 1/2 in |
Wattage: | 0.180 |
Customer Reviews
No reviews for this product
(0)