Sub-Meter, Class 3200, 100A, 277/480VAC, LED Display, 4 Line
Item #:
365068
Cat #:
E32-480100-REZ7KIT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sub-Meter, Class 3200, Smart meter, 100 Amp, 277/480 Volt AC, 3-Phase, LED Display, 4 Line, RS-485 Communications
Overview
Sub-Meter, Class 3200, Smart meter, 100 Amp, 277/480 Volt AC, 3-Phase, LED Display, 4 Line, RS-485 Communications
Also known as: E32-480100-REZ7KIT
Specifications
Phase: | 3 |
Volts AC: | 480, 277 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 480, 277 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)