4x4x36'' Straight Section Wireway

Item #: 365050

Cat #: F44W36FG

UPC: 783510158408

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 4" x 4" x 36"

Overview

Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 4" x 4" x 36"
Also known as: 783510158408, F44W36FG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 36 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 36 in
Width: 4 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)