Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin A17wm (fiberglass Type 4x Medium Enclosures), Size/dims: 24.25x 20.25x12.00, Material/finish: Fiberglass
Overview
Wall-mount Type 4x Enclosure, Bulletin A17wm (fiberglass Type 4x Medium Enclosures), Size/dims: 24.25x 20.25x12.00, Material/finish: Fiberglass
Also known as: 783510350000, A24H2012GQRLP
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Fiberglass |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)