Junction Box, NEMA 12, Hinged Cover, 14" x 12" x 6"

Item #: 36500

Cat #: A1412CHS

UPC: 783510555306

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, 14 x 12 x 6 Inch, Steel/Gray
Also known as: 783510555306, A1412CHS

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Width: 12 in
Depth: 6 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in

Customer Reviews

No reviews for this product
(0)