Conduit Sealing Bushing, Size: 5", Type: CSBE, 1 to 4 Wires
Item #: 364981
Cat #: CSBE-500P-1
UPC: 783126008753
Sign In or Register to view pricing and more.
Conduit Sealing Bushing, Type: CSBE, Size: 5 Inch, 1 to 4 Wires, Material: Malleable Iron
Overview
Conduit Sealing Bushing, Type: CSBE, Size: 5 Inch, 1 to 4 Wires, Material: Malleable Iron
Also known as: 783126008753, CSBE-500P-1
Specifications
Material: | Iron |
Diameter: | 5 in |
Material: | Iron |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)