Terminal Block, 20A, 600V AC/DC, White, 2.5mm, Space Saver

Item #: 3649

Cat #: 1492-W3-W

UPC: 662468590525

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt AC/DC, White 2.5 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 20 Amp, 600 Volt AC/DC, White 2.5 mm, Space Saver, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 662468590525, 1492-W3-W

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Color: White
Volts AC: 600
Allowable Gauge Range: 30 - 14
Type: Terminal Block, Feed Through
Volts DC: 600
Amps: 20
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 30 - 14

Customer Reviews

No reviews for this product
(0)