NEMA 4X, Hinged Cover, Stainless Steel, 42" x 30" x 10"

Item #: 364869

Cat #: A42H3010SSLP3PT

UPC: 783510167134

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 30 Inch x 10 Inch

Overview

Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, Stainless Steel, 42 Inch x 30 Inch x 10 Inch
These enclosures feature Hoffman's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510167134, A42H3010SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Height: 42 in
Depth: 10 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 42 in
Mounting: Surface
Width: 30 in
Depth: 10 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)