This product may not be available in all locations.
2
more
Breaker, Cable Operating Mechanism, 36", 600A, 3P, PowerPact D/L
Item #: 364839
Cat #: 9422CSJ30
UPC: 785901230694
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Cable Operating Mechanism, 36 Inch Overall Length, 22 Inch Flexible Length, 600 Amp, 3-Pole, PowerPact D/L
Overview
Breaker, Cable Operating Mechanism, 36 Inch Overall Length, 22 Inch Flexible Length, 600 Amp, 3-Pole, PowerPact D/L
Also known as: 785901230694, 9422CSJ30
Specifications
Poles: | 3 |
Amps: | 600 |
Length: | 36 in |
Standards: | California Proposition 65 |
Poles: | 3 |
Length: | 36 in |
Amps: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)