Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 364777

Cat #: PL3M2S-L

UPC: 074983552863

Sign In or Register to view pricing and more.
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, 87 x 1.79 (22.1 x 45.5mm) marker write-on area, nylon 6.6, natural, standard package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, 87 x 1.79 (22.1 x 45.5mm) marker write-on area, nylon 6.6, natural, standard package.
Also known as: 074983552863, PL3M2S-L

Specifications

Color: Natural
Material: Nylon
Length: 7.400 in
Color: Natural
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)