Junction Box, NEMA 12, Hinged Cover, 16" x 14" x 6"

Item #: 36474

Cat #: A1614CHS

UPC: 783510555405

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 6 Inch, Steel/Gray Powder Coat
The nVent HOFFMAN HOFA1614CHS has an easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510555405, A1614CHS

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 16 in
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Surface
Width: 14 in
Material: Steel

Customer Reviews

No reviews for this product
(0)