Lantern, Wall, 1 Light, 100 Watt, Medium Base, Black

Item #: 36473

Cat #: 8067-12

UPC: 785652806728

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Fixture Finish: Black Body, Clear Curved Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Width: 7-3/4 In; Height: 14 In

Overview

Sea Gull Lighting; Wall Lantern; Lancaster; Fixture Finish: Black Body, Clear Curved Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Width: 7-3/4 In; Height: 14 In
Also known as: 785652806728, 8067-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Length: 14 in
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Length: 14 in
Light Technology: Incandescent
Wattage: 100
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)