Relay, Timing, Off-Delay, 5A, 0.05 Sec - 10 Min, 24 - 240V AC/DC

Item #: 364717

Cat #: RE7RB11MW

UPC: 785901515302

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, Off-Delay, 5 Amp, 0.05 Second - 10 Minute, 24 - 240 Volt AC/DC, DIN Rail Mount

Overview

Relay, Timing, Off-Delay, 5 Amp, 0.05 Second - 10 Minute, 24 - 240 Volt AC/DC, DIN Rail Mount
Also known as: 785901515302, RE7RB11MW

Specifications

Type: Timing Relay, Off-Delay
Amps: 5
Mounting: DIN Rail
Range: 0.050 sec - 10 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 240
Type: Timing Relay, Off-Delay
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Amps: 5
Range: 0.050 sec - 10 min
Volts DC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)