This product may not be available in all locations.
TeSys Deca thermal overload relays - 12...18 A - class 10A
Item #: 364714
Cat #: LR3D216
UPC: 785901676904
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Deca thermal overload relays - 12...18 A - class 10A
Overview
TeSys Deca thermal overload relays - 12...18 A - class 10A
TeSys LRD thermal overload relay, 18A/690V, thermal setting range 12-18A, tripping class 10A, for protection of 3-phase motors 7.5kW@400V. Non differential device, it can be used with unbalanced loads. It provides a thermal adjustement dial, a manual-automatic reset selector, a test selector for simulation of a tripping, reset and stop buttons, a flag indicator and 2 auxiliary contacts 1NO+1NC for fault signalling. Settings are protected by a transparent cover lockable by sealing. Connection by screw clamp terminals, it connects directly to the bottom terminals of 3-pole contactors LC1D18-D38. Mounting on DIN rail or screw fixing, separated from the contactor, with use of a terminal block LAD7B106 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901676904, LR3D216
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)