Wall Switch, Programmable, 7 Day, 500W Max, 120V, White

Item #: 364705

Cat #: PLS530A1008

UPC: 085267796460

Documents & Guides
Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White, Note: Programming protected during power outages
Sign In or Register to view pricing and more.

Overview

Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White, Note: Programming protected during power outages
Also known as: 085267796460, PLS530A1008

Specifications

Wattage: 500
Volts AC: 120
Color: White
Type: Electronic
Range: 7 day
Wattage: 500
Color: White
Range: 7 day
Volts AC: 120
Type: Electronic

Customer Reviews

No reviews for this product
(0)