This product has been discontinued.
This product may not be available in all locations.
![Relay, Ice Cube, 11-Blade, 3PDT, 10A, 120VAC Coil Relay, Ice Cube, 11-Blade, 3PDT, 10A, 120VAC Coil](https://rexel-cdn.com/products/image.jpg?i=BC9027BE-B6F0-4A04-A9D6-B802E77FD2F3&f=420)
Relay, Ice Cube, 11-Blade, 3PDT, 10A, 120VAC Coil
Item #:
36467
Cat #:
700-HF33A1
UPC:
662468849739
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 10 Amp, 120 Volt AC Coil
Overview
Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 10 Amp, 120 Volt AC Coil
Also known as: 662468849739, 700-HF33A1
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 11-Blade |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Poles: | 3 |
Type: | Relay, IceCube |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)