Breaker, DIN Rail Mount, Ground Fault, Residual Current, 30mA, 63A

Item #: 364664

Cat #: F202AC-63/0.03

UPC: 012542780203

Sign In or Register to view pricing and more.
Breaker, DIN Rail Mount, 2-Pole, Ground Fault, 30 mA Residual Current, 63 Amp

Overview

Breaker, DIN Rail Mount, 2-Pole, Ground Fault, 30 mA Residual Current, 63 Amp
Also known as: 012542780203, F202AC-63/0.03

Specifications

Amps: 63
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 63
Poles: 2
Volts AC: 480, 277
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)