Junction Box, NEMA 3, Screw Cover, 18" x 18" x 6"

Item #: 36466

Cat #: A18186GSC

UPC: 783510490591

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3, Screw Cover, No Knockouts, Wall Mount, 18 x 18 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3, Screw Cover, No Knockouts, Wall Mount, 18 x 18 x 6 Inch, Galvanized Steel/Gray
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510490591, A18186GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3
Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: IP66, NEMA 3
Depth: 6 in
Height: 18 in
Width: 18 in
Mounting: Surface
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)