Pull Line, Two Ply, 6500', 200 lbs, Blue/White

Item #: 364629

Cat #: 6502P

UPC: 781002157472

Sign In or Register to view pricing and more.
Documents & Guides
Pull Line, Two Ply, Length: 6500 Foot Pail, Tensile Strength: 200 Pounds, Color: Blue/White

Overview

Pull Line, Two Ply, Length: 6500 Foot Pail, Tensile Strength: 200 Pounds, Color: Blue/White
The 6502P is a 2 ply, rot and mildew resistant pull line that is used to pull rope through conduit. It comes packed in a contractor friendly dispensing pail and can be used with power fishing systems for faster and easier pulling.
Also known as: 781002157472, 6502P

Specifications

Weight Capacity: 200 lbs
Length: 6500 ft
Material: Polyester
Color: Blue/White
Weight Capacity: 200 lbs
Material: Polyester
Length: 6500 ft
Color: Blue/White

Customer Reviews

No reviews for this product
(0)