Multi-Tap Connector, 3 Port, 1 Side Entry, 4 AWG to 500 MCM, AL/CU
Item #: 36461
Cat #: PBTS-3-500
UPC: 783669080308
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669080308, PBTS-3-500
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 500 |
Wire/Cable Openings: | 3 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 3 |
Volts AC: | 600 |
Allowable Gauge Range: | 4 - 500 |
Customer Reviews
No reviews for this product
(0)