This product has been discontinued.
![Digital Dimmer; Mural, White Digital Dimmer; Mural, White](https://rexel-cdn.com/products/levmdi061lw.jpg?i=4B753E27-93DD-42BA-95B3-380A3C52173D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mural Digital Fade Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/3-Way, Color: White.
Overview
Mural Digital Fade Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/3-Way, Color: White.
Mural 600W Preset Digital Incandescent Rocker Dimmer, Single-Pole and 3-Way, White
Also known as: MDI06-1LW
Specifications
Type: | 3-Way, Digital |
Wattage: | 600 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Digital |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 600 |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)