Light Curtain, Pair, Type 4, 30mm Resolution, 2500mm Height, M12

Item #: 364569

Cat #: 445L-P4S2500YD

UPC: 612598639854

Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 2500 mm Protective Height, IP65, M12 Connector

Overview

Light Curtain, GuardShield, Pair, Category Type 4, 30 mm Resolution, 0 - 18 mm Range, 2500 mm Protective Height, IP65, M12 Connector
Also known as: 612598639854, 445L-P4S2500YD

Specifications

Type: Light Curtain, GuardShield
Range: 0 - 18 mm
Size: 30 mm
IP/NEMA Rating: IP65
Height: 2500 mm
Type: Light Curtain, GuardShield
Size: 30 mm
Height: 2500 mm
Range: 0 - 18 mm
IP/NEMA Rating: IP65

Customer Reviews

No reviews for this product
(0)