Dimmer, 600W, RadioRA-2, Snow

Item #: 364429

Cat #: RRD-6NA-SW

UPC: 027557212762

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 600W, RadioRA-2, SnowRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Snow

Overview

Dimmer, 600W, RadioRA-2, SnowRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Snow
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in snow
Also known as: 027557212762, RRD-6NA-SW

Specifications

Wattage: 600
Color: Snow
Volts AC: 120
Mounting: Surface
Wattage: 600
Volts AC: 120
Color: Snow
Mounting: Surface

Customer Reviews

No reviews for this product
(0)