
2 AWG-600 MCM Aluminum Solderless Lug
Item #: 36435
Cat #: PB2-600
UPC: 783669195255
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Panelboard Lug, Dual Rated, Conductor Range 600-2, 2 Ports, 2 Holes, 3/8in Bolt Size, 1-3/8in Hole Spacing, Tin Plated, UL, CSA
Ilsco's aluminum panelboard lugs are suitable for use with either copper or aluminum conductors, provides low contact resistance, provides ease of installation, ensures reliability for copper or aluminum conductors, and saves space and reduces installation time.
Also known as: 783669195255, PB2-600, PIGGY BACK LUG, Double lug, servit post
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2 - 350 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 350 |
Material: | Aluminum |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)