This product may not be available in all locations.

Relay, Ice Cube, Compact, 14-Blade, 10A, 4P, 24VDC Coil, w/ Options
Item #: 364323
Cat #: RH4B-ULDC24V
UPC: 741660068404
Sign In or Register to view pricing and more.
Documents & Guides
Relay, 4PDT w/ Lite
Overview
Relay, 4PDT w/ Lite
Also known as: 741660068404, RH4B-ULDC24V
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Poles: | 4 |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | Socket |
Base: | 14-Blade |
Type: | Relay, IceCube |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)