![Fuse, 60A, 500V AC/DC, North American Style Stud Mount High Speed Fuse, 60A, 500V AC/DC, North American Style Stud Mount High Speed](https://rexel-cdn.com/products/image.jpg?i=F8D97E79-5F76-4845-A168-815979BA80D1&f=420)
Fuse, 60A, 500V AC/DC, North American Style Stud Mount High Speed
Item #: 36431
Cat #: FWH-60B
UPC: 051712795784
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Eaton Bussmann FWH series, ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.
Also known as: 051712795784, FWH-60B
Specifications
Volts AC: | 500 |
Volts DC: | 500 |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating DC: | 50 kA |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Family / Style: | FHW |
Volts AC: | 500 |
Amps: | 60 |
Interrupt Rating DC: | 50 kA |
Class: | aR |
Volts DC: | 500 |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Family / Style: | FHW |
Customer Reviews
No reviews for this product
(0)