Cable Clamp, 3/8" x 1/2", UV Black, #10, 100/Bag

Item #: 364101

Cat #: IT375CCL2-C0

UPC: 783250575244

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ideal; Clamp; Staple Size: 1/2 In Width X 060 In Thickness X 0.375 In Closed Diameter; Material: Nylon; Color: Uv Black; Mounting: 0.203 In Hole X 0.500 In Center To Center

Overview

Ideal; Clamp; Staple Size: 1/2 In Width X 060 In Thickness X 0.375 In Closed Diameter; Material: Nylon; Color: Uv Black; Mounting: 0.203 In Hole X 0.500 In Center To Center
Also known as: 783250575244, IT375CCL2-C0

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)