1-1/2 IN HOR/VERT SEALING FTG

Item #: 364074

Cat #: EYAM-150

UPC: 783126139044

Documents & Guides
OZ-Gedney Type EYAM Vertical/Horizontal Sealing Fitting, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 2 IN Body Diameter X 6-3/4 IN Overall Length, 2-1/4 IN Turning Radius, 9 OZ
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type EYAM Vertical/Horizontal Sealing Fitting, Size: 1-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 2 IN Body Diameter X 6-3/4 IN Overall Length, 2-1/4 IN Turning Radius, 9 OZ
Also known as: 783126139044, EYAM-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)