![Slide Dimmer, 450W, IllumaTech, White Slide Dimmer, 450W, IllumaTech, White](https://rexel-cdn.com/products/levipi061lz.jpg?i=F377FF86-9149-4A75-8849-512C316EB9E3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
Overview
IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
IllumaTech 600VA (450W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Also known as: 078477282090, IPM06-1LZ
Specifications
Type: | 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole |
Wattage: | 450 |
Color: | Light Almond, Ivory, White |
Volts AC: | 120 |
Type: | 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole |
Color: | Light Almond, Ivory, White |
Wattage: | 450 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)