Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Street Lighting Kit, Dual and Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12, 10, 8, 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: 0.120 - 0.430 Inch, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: 0.120 - 0.430 Inch
Overview
Street Lighting Kit, Dual and Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 Amp, Line Side Cable Size: 12, 10, 8, 6 Awg, Line Side Crimp Type: Copper, Line Side Insulation Diameter: 0.120 - 0.430 Inch, Load Side Cable Size: 12 - 6 Awg, Load Side Crimp Type: Copper, Load Side Insulation Diameter: 0.120 - 0.430 Inch
Also known as: 781789002545, D65U
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)