Knockout Seal, Size: 2-1/2", Material/Finish: Steel/Gray

Item #: 364018

Cat #: A-HS250

UPC: 784572217539

Knockout Seal, Size: 2-1/2 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Knockout Seal, Size: 2-1/2 Inch, Material/Finish: Steel/Gray
Also known as: 784572217539, A-HS250

Specifications

Color: Gray
Material: Steel
Diameter: 2 1/2 in
Color: Gray
Diameter: 2 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)