This product has been discontinued.

Lighted Pushbutton In Black
Item #: 36395
Cat #: PB7LBL
UPC: 784891060014
Documents & Guides
Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Height: 2-7/8", Width" 1", Depth" 3/4", Color: Black.
Sign In or Register to view pricing and more.
Overview
Pushbutton, Illuminated, Voltage: 10-24V AC/DC, Mount: Surface, Height: 2-7/8", Width" 1", Depth" 3/4", Color: Black.
Also known as: 784891060014, PB7LBL
Specifications
Mounting: | Surface |
Color: | Black |
Volts AC: | 12/24 |
Volts DC Range: | 10 - 24 |
Mounting: | Surface |
Volts AC: | 12/24 |
Color: | Black |
Volts DC Range: | 10 - 24 |
Customer Reviews
No reviews for this product
(0)