Selector Switch, 3-Position, 30mm, Lever, Spring Return from Left

Item #: 3639

Cat #: 800T-J18A

UPC: 662073153559

Documents & Guides
Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Left, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Left, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073153559, 800T-J18A

Specifications

Type: Knob Lever, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob Lever, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)