Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, LED red, 120V

Item #: 363835

Cat #: 9001KT38LRR9

UPC: 785901036203

Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, LED red, 120V

Overview

Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, LED red, 120V
This illuminated red push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6 12 and 13)
Also known as: 785901036203, 9001KT38LRR9

Specifications

Mounting: Panel
Color: Red
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)