150W 24V DC

Item #: 363827

Cat #: LED-TR-150-24

UPC: 714176003054

Sign In or Register to view pricing and more.
Documents & Guides
ANN LED-TR-150-24 150W 24V DC

Overview

ANN LED-TR-150-24 150W 24V DC
Also known as: 714176003054, LED-TR-150-24

Specifications

Wattage: 150
Volts AC: 24
Light Technology: LED
Wattage: 150
Light Technology: LED
Volts AC: 24

Customer Reviews

No reviews for this product
(0)