Network module, Modicon M340, Modbus/TCP, 1 x RJ45, flash memory card

Item #: 363788

Cat #: BMXNOE0100

UPC: 785901607854

Sign In or Register to view pricing and more.

Overview

Network module, Modicon M340, Modbus/TCP, 1 x RJ45, flash memory card
This Ethernet TCP/IP network module is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). This network module has RJ45 10/100Mbps connection. It is a module with a current consumption of 90mA at 24V DC, works with internal power supply. This product is robust, high quality and based on the latest innovative technology. Communication services are bandwidth management, data editor (via PC terminal), FDR server, rack viewer, SNMP network administrator, global data, I/O scanning, Modbus TCP messaging, web server configurable. It is an IP20 rated product. It weighs 0.2kg. It is suitable for process industries, renewable energies, water, cement, manufacturing, infrastructures and machines applications. This product is certified by CE and UL. It meets UL 508, EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This module is compatible with Modicon M340 Programmable Logic Controllers (PLC). It is supplied with flash memory card (BMXRWSC016M). Compact-shaped, Modicon M340 offers in small box flexibility and integrated functions. In the heart of process, it provides you plug and work solutions with both Schneider Electric and third party devices.
Also known as: 785901607854, BMXNOE0100

Specifications

Type: Network Module
Standards: California Proposition 65
Type: Network Module
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)