![Cable Tie, Standard, 14.6" Long, UV Nylon, Black, 100/Pack Cable Tie, Standard, 14.6" Long, UV Nylon, Black, 100/Pack](https://rexel-cdn.com/products/image.jpg?i=0DE5B19D-A03C-4B3C-A230-246805E530E5&f=420)
Cable Tie, Standard, 14.6" Long, UV Nylon, Black, 100/Pack
Item #:
363734
Cat #:
CT15BK50-C
UPC:
051128593042
Sign In or Register to view pricing and more.
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 14.6" (371 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 100
Overview
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 14.6" (371 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 100
3M™ standard nylon cable ties are available in several tensile strengths ranging from 18 to 175 LB and multiple lengths ranging from 4 to 48 IN to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL listed 62275 type 21 or 21S and plenum rated AH-2 for use in air handling spaces.
Also known as: 051128593042, CT15BK50-C, Solar Tie, zip tie
Specifications
Width: | 0.180 in |
Color: | Black |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 14.600 in |
Width: | 0.180 in |
Weight Capacity: | 50 lbs |
Length: | 14.600 in |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)