Push Button, Extended Head, 30mm, Red, NEMA 4/13

Item #: 36364

Cat #: 800T-B6B

UPC: 781180612381

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 2 Normally Open, 2 Normally Closed, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Red, Momentary, NEMA 4/13, 2 Normally Open, 2 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-B6B from Rockwell Automation® is a red, 30 mm momentary push button. It has an extended-head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180612381, 800T-B6B

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)