Traffic Signal Lamp, 169W, 130V, 1950 Lumen, Clear

Item #: 363638

Cat #: 1950L/A23/8M-130V

UPC: 046135150210

Sign In or Register to view pricing and more.
Documents & Guides
169 Watt, 130 Volt, 1950 Lumen, Traffic Signal Lamp, A23 Bulb Shape, Clear Finish, Medium Brass Base, Package Qty: 6 *Sylvania Part # 15021*

Overview

169 Watt, 130 Volt, 1950 Lumen, Traffic Signal Lamp, A23 Bulb Shape, Clear Finish, Medium Brass Base, Package Qty: 6 *Sylvania Part # 15021*
Also known as: 046135150210, 1950L/A23/8M-130V

Specifications

Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 1950
Wattage: 169
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 169
Shape: A23 (Arbitrary)
Color Temperature: 2850 (Warm White)
Lumens: 1950
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)