Wired Chime Kit, White, 2-Pushbuttons

Item #: 36348

Cat #: BK142LWH

UPC: 784891030147

Wired Chime Kit, Includes: (2) White, Pushbuttons (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (4 3/8"H x 6 3/4"W x 2 1/4"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wired Chime Kit, Includes: (2) White, Pushbuttons (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (4 3/8"H x 6 3/4"W x 2 1/4"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.
Also known as: 784891030147, BK142LWH, doorbell, recessed doorbell

Specifications

Mounting: Surface
Volts AC: 16
Material: Plastic
Color: White
Mounting: Surface
Material: Plastic
Volts AC: 16
Color: White

Customer Reviews

No reviews for this product
(0)