Disconnect Switch, 30A, 600VAC, 250VDC, Fused, w/Handle, Shaft

Item #: 363435

Cat #: 194R-J30-1753-PYN1

UPC: 885630185903

Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Fused, w/Handle, Red/Yellow, NFPA79 Handle, R1, 12 Inch Shaft, Guard Tube, NEMA 3/3R/4/4X/12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Fused, w/Handle, Red/Yellow, NFPA79 Handle, R1, 12 Inch Shaft, Guard Tube, NEMA 3/3R/4/4X/12
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753-PYN1 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles. It is a standard pistol red / yellow handle with a 12 IN shaft (NFPA 79 handle). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630185903, 194R-J30-1753-PYN1

Specifications

Type: Disconnect Switch, Fused, Kitted
Mounting: Panel
Poles: 3
Volts DC: 250
Length: 12 in
Color: Red/Yellow
Amps: 30
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Kitted
Poles: 3
Length: 12 in
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Color: Red/Yellow
Class: J
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)