Push Button, Illuminated, Extended Head, Green, LED Full Voltage, 120VAC, Momentary

Item #: 363420

Cat #: 10250T397LGD2A-1

UPC: 782114753866

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Assembled, 10250T, 30 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green Actuator, LED, Full Voltage Light Unit, 1 Normally Open - 1 Normally Closed, 120 Volt AC, Chrome Bezel, Plastic Actuator

Overview

Push Button, Assembled, 10250T, 30 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green Actuator, LED, Full Voltage Light Unit, 1 Normally Open - 1 Normally Closed, 120 Volt AC, Chrome Bezel, Plastic Actuator
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114753866, 10250T397LGD2A-1

Specifications

Color: Green
Volts AC: 120
Type: Illuminated, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Green
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 120
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)