MP-Series MPL 240 V AC Rotary Servo Motor

Item #: 363371

Cat #: MPL-A1530U-VJ72AA

UPC: 884951213470

Sign In or Register to view pricing and more.
Documents & Guides
MPL - Low-Inertia Brushless Servo Motors Product, 230 Volt AC, Frame Size 15 = 63 mm (2.48 Inch), Stack Length 30 = 76.2 mm (3 Inch), 7000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

MPL - Low-Inertia Brushless Servo Motors Product, 230 Volt AC, Frame Size 15 = 63 mm (2.48 Inch), Stack Length 30 = 76.2 mm (3 Inch), 7000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A1530U-VJ72AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213470, MPL-A1530U-VJ72AA

Specifications

Volts AC: 230
Type: Servo Motor
RPM: 7000
Volts AC: 230
RPM: 7000
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)